- 28.491 in Inside Diameter
- 35.499 in Outside Diameter
- Single Row
- 4.498 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| O.D. | 35.499 in, 901.675 mm |
| Bearing Type | Unmounted Roller Bearing |
| Shaft Fillet Radius [Max] | 0.2 in, 5.1 mm |
| Inner Ring Width | 4.498 in, 114.249 mm |
| Roller Material | Steel |
| Bearing Component | Assembly |
| Closure Type | Open |
| Bore Type | Cylindrical |
| Cage Type | Machined Window |
| Cage Material | Brass |
| Overall Width | 4.498 in, 114.25 mm |
| I.D. | 28.491 in, 723.671 mm |
| Rolling Element Material | Steel |
| Precision Class | ISO P0 |
| Outer Diameter Type | Cylindrical |
| O.D.Type | Cylindrical |
| No. of Rows | 1 |
| Outer Ring Width | 4.064 in, 103.226 mm |
| Rolling Element | Cylindrical |
| Inch/Metric | Imperial |
| Bearing Material | Steel |
| Housing Fillet Radius [Max] | 0.2 in, 5.1 mm |
| Relubricatable | No |
| Component | Assembly |
| Internal Clearance | Special |
| Weight | 390.14 LB |
| EAN or UPC | 87796223424 |

