- 230000 Series Single Cone
- 14" Straight Bore
- 2 7/8" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Series | 230000 |
| Material | Steel |
| Origin | Cones |
| Tolerance | Precision |
| Bore Type | Round Bore |
| Enclosure | Open |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Type | Single Cone |
| Cup Width | N/A |
| I.D. | 14 in |
| Cone Width | 2.875 in |
| Weight | 67.12 LB |
| EAN or UPC | 53893525709 |

