- 1.5 in Inside Diameter
- 4 in Outside Diameter
- Steel
- Double Row
- 2.312 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Inner Ring Width | 2.312 in, 58.735 mm |
| Tolerance | ABMA Class 2 |
| Outer Ring Width | 2.25 in, 57.15 mm |
| Cage Material | Steel |
| O.D. | 4 in, 101.6 mm |
| Overall Width | 2.312 in, 58.735 mm |
| Cone/Cup | Cup/Cone |
| No. of Rows | 2 |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Inch/Metric | Imperial |
| I.D. | 1.5 in, 38.1 mm |
| Weight | 6.638 LB |
| EAN or UPC | 53893209463 |

