- 329000 Series Single Cone
- 12" Straight Bore
- 3 3/16" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Origin | Cones |
| Bore Type | Round Bore |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Width | 3.1875 in |
| I.D. | 12 in |
| Enclosure | Open |
| Cone Type | Single Cone |
| Series | 329000 |
| O.D. | N/A |
| Material | Steel |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Weight | 54.096 LB |
| EAN or UPC | 53893598116 |

