- 1.75 in Inside Diameter
- 4.875 in Outside Diameter
- Steel
- Double Row
- 2.812 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Overall Width | 2.812 in, 71.435 mm |
| Tolerance | ABMA Class 2 |
| Inner Ring Width | 2.812 in, 71.435 mm |
| Bearing Material | Steel |
| O.D. | 4.875 in, 123.825 mm |
| No. of Rows | 2 |
| I.D. | 1.75 in, 44.45 mm |
| Outer Ring Width | 2.75 in, 69.85 mm |
| Cage Material | Steel |
| Bore Type | Cylindrical |
| Inch/Metric | Imperial |
| Weight | 12.723 LB |
| EAN or UPC | 53893032238 |

