- 1.75 in Inside Diameter
- 4.75 in Outside Diameter
- Steel
- Double Row
- 2.625 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Power dense designs allow for heavier loads and can help extend bearing life
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
| Static Load Rating [Max] | 97100 lbf |
| Outer Ring Width | 2.563 in, 65.088 mm |
| I.D. | 1.75 in, 44.45 mm |
| K Factor | 2.05 |
| Bearing Material | Steel |
| Series | 495 |
| Cage Material | Steel |
| Inner Ring Width | 2.625 in, 66.672 mm |
| Bore Type | Cylindrical |
| Overall Width | 2.625 in, 66.672 mm |
| O.D. | 4.75 in, 120.65 mm |
| Assembly | TNASWH |
| No. of Rows | 2 |
| Tolerance | Standard |
| Inch/Metric | Imperial |
| End Play | 0.005 in |
| Weight | 9.718 LB |
| EAN or UPC | 53893033235 |

