- Timken TNASWH assembly
- consists of 2-NA439SW cone, 1-K35666 cup and 2 -T68977 closure .000 - .005"" E.P.
- Standard Tolerance
| Series | 495 |
| Static Load Rating [Max] | 97100 lbf |
| Cone/Cup | Cup/Cone |
| End Play | 0.005 in |
| K Factor | 2.05 |
| Tolerance | Standard |
| Assembly | TNASWH |
| Weight | 10.741 LB |
| EAN or UPC | 53893033174 |

