- 44000 Series Single Cone
- 1 9/16" Straight Bore
- 1.0940" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Series | 44000 |
| Origin | Cones |
| Cup Width | N/A |
| Radial Rating | 4542.7 lbf |
| Cone Type | Single Cone |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.090 in |
| K Factor | 0.7480304 |
| O.D. | N/A |
| Bore Type | Round Bore |
| Material | Steel |
| I.D. | 1 9/16 in |
| Tolerance | Standard |
| Cone Width | 1.094 in |
| Weight | 1.073 LB |
| EAN or UPC | 53893291208 |

