- 46700 Series Single Cone
- 6.5156" Straight Bore
- 1 7/8" Wide
- Standard Tolerance
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Series | 46700 |
| Shaft Fillet Radius [Max] | N/A |
| K Factor | 1.523972 |
| I.D. | 6.5156 in |
| Tolerance | Standard |
| Cup Width | N/A |
| Material | Steel |
| Cone Type | Single Cone |
| Enclosure | Open |
| Origin | Cones |
| Radial Rating | 16364.8 lbf |
| Cone Width | 1 7/8 in |
| Weight | 8.08 LB |
| EAN or UPC | 53893302607 |

