- 2.756 in Inside Diameter
- 8 in Outside Diameter
- Steel
- Double Row
- 3 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| O.D. | 8 in, 203.2 mm |
| Outer Ring Width | 3 in, 76.2 mm |
| Bearing Material | Steel |
| Tolerance | ABMA Class 2 |
| Inner Ring Width | 3 in, 76.2 mm |
| I.D. | 2.756 in, 70 mm |
| Inch/Metric | Imperial |
| No. of Rows | 2 |
| Overall Width | 3 in, 76.2 mm |
| Cage Material | Steel |
| Bore Type | Cylindrical |
| Weight | 35.48 LB |
| EAN or UPC | 53893042190 |

