- 475 Series Single Cone
- 2.7550" Straight Bore
- 1.4690" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Series | 475 |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | N/A |
| Cone Type | Single Cone |
| Radial Rating | 7739.7 lbf |
| I.D. | 2.755 in |
| Material | Steel |
| Bearing Type | Single Cone |
| Bore Type | Round Bore w/ Keyway |
| Cone Width | 1.469 in |
| Tolerance | Standard |
| K Factor | 1.518446 |
| Origin | Cones |
| Weight | 2.264 LB |
| EAN or UPC | 53893043135 |

