- 56000 Series Single Cone
- 4.2497" Straight Bore
- 1 5/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Series | 56000 |
| Enclosure | Open |
| Origin | Cones |
| Cone Width | 1.625 in |
| Bore Type | Round Bore |
| Material | Steel |
| Cup Width | N/A |
| I.D. | 4.2497 in |
| K Factor | 1.175143 |
| O.D. | N/A |
| Radial Rating | 12218.6 lbf |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 4.1 LB |
| EAN or UPC | 53893337159 |

