- 4.25 in Inside Diameter
- 10.105 in Outside Diameter
- Steel
- Double Row
- 4 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| No. of Rows | 2 |
| Overall Width | 4 in, 101.6 mm |
| I.D. | 4.25 in, 107.95 mm |
| Bearing Material | Steel |
| K Factor | 1.18 |
| Series | 56000 |
| End Play | 0.005 in |
| Static Load Rating [Max] | 159000 lbf |
| Inch/Metric | Imperial |
| Outer Ring Width | 4 in, 101.6 mm |
| Assembly | TNASWH |
| O.D. | 10.105 in, 256.659 mm |
| Tolerance | Standard |
| Cage Material | Steel |
| Inner Ring Width | 4 in, 101.6 mm |
| Bore Type | Cylindrical |
| Weight | 70.555 LB |
| EAN or UPC | 53893338071 |

