- Timken TNASWH assembly
- consists of 2-NA596SW cone, 1-K93891 cup and 2 -K93892 closure .000 - .005"" E.P.
- Standard Tolerance
| Assembly | TNASWH |
| Series | 595 |
| Tolerance | Standard |
| Static Load Rating [Max] | 143000 lbf |
| K Factor | 1.32 |
| End Play | 0.005 in |
| Weight | 76.742 LB |
| EAN or UPC | 53893068343 |

