- 74000 Series Single Cone
- 5 1/4" Straight Bore
- 2.0940" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| Origin | Cones |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| Series | 74000 |
| Cone Width | 2.094 in |
| O.D. | N/A |
| Radial Rating | 20617.5 lbf |
| K Factor | 1.19845 |
| Enclosure | Open |
| I.D. | 5 1/4 in |
| Weight | 10.445 LB |

