- 775 Series Single Cone
- 4" Straight Bore
- 2 1/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Enclosure | Open |
| Cone Width | 2 1/16 in |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| I.D. | 4 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 775 |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Tolerance | Standard |
| Cup Width | N/A |
| Material | Steel |
| K Factor | 1.514784 |
| Radial Rating | 18676.5 lbf |
| Weight | 7.279 LB |
| EAN or UPC | 53893089409 |

