- 19.685 in Inside Diameter
- 26.378 in Outside Diameter
- Single Row
- 3.937 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in assemblies fitting shafts of 65mm to 1200mm. Timken’s full-complement cylindrical roller bearings offer increased power density and radial load carrying capacity by maximizing the number of rollers in a given envelope. The optimized design of our NCF series bearings helps to provide longer equipment life and reduce heat generation – an essential benefit in full-complement designs. The product line fits shaft sizes ranging from 65mm to 1060mm.
features
- High radial load capacity
- Full-complement construction, no cage included
- Can manage axial loads in one direction and small axial displacement
- Sold as a completely unitized assembly
- Enhanced operational reliability due to optimized bearing design and reduced heat generation
- Long service life
| Bearing Material | Steel |
| No. of Rows | 1 |
| Relubricatable | No |
| Inch/Metric | Metric |
| Outer Ring Width | 3.937 in, 100 mm |
| Overall Width | 3.937 in, 100 mm |
| Component | Assembly |
| Rolling Element Material | Steel |
| Bore Type | Cylindrical |
| O.D.Type | Cylindrical |
| Bearing Type | Unmounted Roller Bearing |
| Housing Fillet Radius [Max] | 0.16 in, 4 mm |
| Shaft Fillet Radius [Max] | 0.16 in, 4 mm |
| Internal Clearance | C3 |
| Outer Diameter Type | Cylindrical |
| I.D. | 19.685 in, 500 mm |
| Roller Material | Steel |
| Inner Ring Width | 3.937 in, 100 mm |
| Closure Type | Open |
| Bearing Component | Assembly |
| Precision Class | ISO P0 |
| O.D. | 26.378 in, 670 mm |
| Rolling Element | Cylindrical |
| Weight | 214.1 LB |
| EAN or UPC | 87796138674 |

