- 3.543 in Inside Diameter
- 7.48 in Outside Diameter
- Single Row
- 2.519 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm. Timken® single-row EMA series cylindrical roller bearings are available in configurations NJ, NU, N and NUP, and series 22, 23, 2 and 3. They incorporate a unique cage design, proprietary internal geometry and special surface textures, in assemblies fitting shafts of 65mm to 400mm.
features
- Bearing can be separated for easier mounting and dismounting
- Design has a cylindrical inner ring and two ribs on the outer ring, making type NU bearings well suited for use as floating bearings
- High radial load capacity
- Unique brass cage design for demanding applications
- Enhanced operational reliability
- Long service life
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Outer Ring Width | 2.52 in, 64 mm |
| Bearing Material | Steel |
| Inner Ring Width | 2.52 in, 64 mm |
| Rolling Element Material | Steel |
| Internal Clearance | C4 |
| Closure Type | Open |
| Relubricatable | No |
| O.D. | 7.48 in, 190 mm |
| Component | Assembly |
| Rolling Element | Cylindrical |
| Outer Diameter Type | Cylindrical |
| No. of Rows | 1 |
| Roller Material | Steel |
| I.D. | 3.543 in, 90 mm |
| Overall Width | 2.52 in, 64 mm |
| Cage Type | Machined Window |
| O.D.Type | Cylindrical |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Bearing Type | Unmounted Roller Bearing |
| Precision Class | ISO P0 |
| Weight | 20.0 LB |
| EAN or UPC | 87796313149 |

