- Steel
- Single Row
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken® tapered thrust roller bearings come in various designs to support a wide variety of applications and application conditions. Tapered thrust roller bearings fit shaft sizes of 16mm to 1350mm.
features
- Identical pair of tapered raceways and controlled contour tapered rollers
- Tapered tollers have a common apex at the bearing center to provide true rolling motion, providing higher speed ratings
- Full complement versions provide higher load ratings
- Well suited for applications where heavy thrust load and/or heavy shock loads are applied and radial positioning is critical
| Inch/Metric | Imperial |
| Component | Assembly |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Bearing Type | Unmounted Thrust Roller Bearing |
| Bearing Material | Steel |
| Rolling Element | Tapered |
| Bearing Component | Assembly |
| Material | Steel |
| No. of Rows | 1 |
| Weight | 701.073 LB |
| EAN or UPC | 53893146393 |

