- 3.5 in Inside Diameter
- 1.43 in Overall Width
- 0.25 in Fillet Radius Cone
- Single Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Cage Type | Stamped Window |
| Overall Width | 1.43 in, 36.322 mm |
| I.D. | 3.5 in, 88.9 mm |
| Cage Material | Steel |
| Inner Ring Width | 1.43 in, 36.322 mm |
| Relubricatable | No |
| Bore Type | Cylindrical |
| Rolling Element | Tapered |
| Inch/Metric | Imperial |
| No. of Rows | 1 |
| Precision Class | ABMA Class 2 |
| Bearing Material | Steel |
| Weight | 3.843 LB |
| EAN or UPC | 53893777665 |

