- 3.313 in Outside Diameter
- 0.938 in Overall Width
- 0.13 in Fillet Radius Cup
- Single Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Overall Width | 0.938 in, 23.812 mm |
| Outer Ring Width | 0.938 in, 23.812 mm |
| Bearing Material | Steel |
| Precision Class | ABMA Class 2 |
| Inch/Metric | Imperial |
| Relubricatable | No |
| Rolling Element | Tapered |
| O.D. | 3.313 in, 84.138 mm |
| No. of Rows | 1 |
| Weight | 0.57 LB |
| EAN or UPC | 53893941776 |

