- 1.188 in Inside Diameter
- 2.531 in Outside Diameter
- Steel
- Single Row
- 0.844 in Overall Width
features
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Available in single, double and multi-row configurations, as well as proprietary sizes
| Bore Type | Cylindrical |
| Inner Ring Width | 0.844 in, 21.433 mm |
| Tolerance | ABMA Class 7 |
| Outer Ring Width | 0.656 in, 16.67 mm |
| Overall Width | 0.844 in, 21.433 mm |
| I.D. | 1.188 in, 30.162 mm |
| No. of Rows | 1 |
| Bearing Material | Steel |
| Cage Material | Steel |
| Inch/Metric | Imperial |
| O.D. | 2.531 in, 64.292 mm |
| Weight | 0.075 LB |
| EAN or UPC | 53893800875 |

