- Steel
- Double Row
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Rolling Element | Tapered |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| No. of Rows | 2 |
| Bearing Component | Assembly |
| Inch/Metric | Imperial |
| Relubricatable | No |
| Weight | 281.0 LB |
| EAN or UPC | 87796015401 |

