Skip to content Skip to navigation menu
Steel Single Cup Tapered Roller Bearing Cup

NP943289-K0902

Steel Single Cup Tapered Roller Bearing Cup
Item #117864778
  • 4.724 in Outside Diameter
  • 0.984 in Overall Width
  • 0.1 in Fillet Radius Cup
  • Single Row
  • Steel
Steel Single Cup Tapered Roller Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.724 in Outside Diameter
  • 0.984 in Overall Width
  • 0.1 in Fillet Radius Cup
  • Single Row
  • Steel

features

  • Power dense designs allow for heavier loads and can help extend bearing life
  • Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
  • Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
Outer Ring Width 0.984 in, 25 mm
Bearing Material Steel
Inch/Metric Metric
O.D. 4.724 in, 120 mm
No. of Rows 1
Overall Width 0.984 in, 25 mm
Relubricatable No
Precision Class ABMA Class K
Rolling Element Tapered
Weight 0.937 LB
EAN or UPC 53893042428
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison