- 1.614 in Inside Diameter
- 0.709 in Overall Width
- Single Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| I.D. | 1.614 in, 40.987 mm |
| Precision Class | ABMA Class 2 |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.709 in, 18 mm |
| Inch/Metric | Imperial |
| Cage Material | Steel |
| Overall Width | 0.709 in, 18 mm |
| No. of Rows | 1 |
| Rolling Element | Tapered |
| Relubricatable | No |
| Cage Type | Stamped Window |
| Weight | 0.384 LB |
| EAN or UPC | 53893200040 |

