- 1.375 in Inside Diameter
- 2.844 in Outside Diameter
- Steel
- Single Row
- 1 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| O.D. | 2.844 in, 72.233 mm |
| Inch/Metric | Imperial |
| Outer Ring Width | 0.781 in, 19.842 mm |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Inner Ring Width | 1 in, 25.4 mm |
| I.D. | 1.375 in, 34.925 mm |
| Overall Width | 1 in, 25.4 mm |
| Cage Material | Steel |
| Tolerance | ABMA Class 7 |
| No. of Rows | 1 |
| Weight | 1.085 LB |
| EAN or UPC | 53893782331 |

