- 4.134 in Inside Diameter
- 6.299 in Outside Diameter
- Single Row
- 1.024 in Overall Width
- Metric
features
- High radial load capacity
- Unique brass cage design for demanding applications
- Bearing can be separated for easier mounting and dismounting
- Design has a cylindrical inner ring and two ribs on the outer ring, making type NU bearings well suited for use as floating bearings
- Enhanced operational reliability
- Long service life
| O.D. | 6.299 in, 160 mm |
| Closure Type | Open |
| I.D. | 4.134 in, 105 mm |
| Bearing Material | Steel |
| Outer Ring Width | 1.024 in, 26 mm |
| No. of Rows | 1 |
| Relubricatable | No |
| Overall Width | 1.024 in, 26 mm |
| Inch/Metric | Metric |
| Rolling Element Material | Steel |
| Bore Type | Cylindrical |
| Cage Type | Machined Window |
| Precision Class | ISO P0 |
| Internal Clearance | C3 |
| O.D.Type | Cylindrical |
| Inner Ring Width | 1.024 in, 26 mm |
| Rolling Element | Cylindrical |
| Cage Material | Brass |
| Weight | 5.0 LB |
| EAN or UPC | 87796138896 |

