- 3.347 in Inside Diameter
- 5.906 in Outside Diameter
- Single Row
- 1.102 in Overall Width
- Metric
features
- Supports heavy radial loads
- Low friction roller design allows for high speed applications
- Separable components simplify mounting and removal
- Design has two ribs on the outer ring and one rib on inner ring, making type NJ bearings well suited for use as semi-locating bearings
- Enhanced operational reliability
- Long service life
| O.D. | 5.906 in, 150 mm |
| Precision Class | ISO P0 |
| Outer Ring Width | 0.629 in, 28 mm |
| Relubricatable | No |
| Rolling Element | Cylindrical |
| Bearing Material | Steel |
| Overall Width | 1.102 in, 28 mm |
| Cage Type | Stamped Window |
| No. of Rows | 1 |
| Cage Material | Steel |
| I.D. | 3.347 in, 85 mm |
| Bearing Component | Assembly |
| Closure Type | Open |
| Internal Clearance | C0 |
| O.D.Type | Cylindrical |
| Inch/Metric | Metric |
| Rolling Element Material | Steel |
| Inner Ring Width | 1.102 in, 28 mm |
| Bore Type | Cylindrical |
| Weight | 0.0 LB |
| EAN or UPC | 13992450869 |

