- 59.75 in Outer Diameter
- 4.14 in Overall Width
- Cylindrical OD
features
- No features and benefits.
| Rolling Element | Ball |
| Relubricatable | No |
| Overall Width | 4.14 in, 105.16 mm |
| Bearing Material | Steel |
| Closure Type | Open |
| Cage Material | Brass |
| O.D. | 59.75 in, 1517.65 mm |
| Precision Class | ISO P0 |
| No. of Rows | 1 |
| Inch/Metric | Imperial |
| Cage Type | Machined Window |
| Fillet Radius Cone | 0.31 in, 7.9 mm |
| Rolling Element Material | Steel |
| Weight | 507.0 LB |
| EAN or UPC | 53893921785 |

