- 2.751 in Inside Diameter
- 6.51 in Outside Diameter
- Single Row
- 3.01 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Overall Width | 3.01 in, 76.45 mm |
| Outer Diameter Type | Cylindrical |
| No. of Rows | 1 |
| Component | Assembly |
| Precision Class | ISO P0 |
| Relubricatable | No |
| Outer Ring Width | 3.01 in, 76.454 mm |
| Inch/Metric | Metric |
| Bearing Type | Unmounted Roller Bearing |
| Bearing Material | Steel |
| Rolling Element | Cylindrical |
| Cage Material | Steel |
| Housing Fillet Radius [Max] | 0.16 in, 4 mm |
| I.D. | 2.751 in, 69.875 mm |
| Rolling Element Material | Steel |
| O.D.Type | Cylindrical |
| Cage Type | Stamped Window |
| Roller Material | Steel |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Internal Clearance | Special |
| O.D. | 6.51 in, 165.354 mm |
| Bore Type | Cylindrical |
| Closure Type | Open |
| Lubricant | Grease |
| Inner Ring Width | 2.018 in, 51.257 mm |
| Bearing Component | Assembly |
| Weight | 24.0 LB |
| EAN or UPC | 87796097827 |

