- 7.087 in Inside Diameter
- 11.024 in Outside Diameter
- Single Row
- 3.25 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Cage Material | Brass |
| Precision Class | ISO P0 |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Rolling Element Material | Steel |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Relubricatable | No |
| Closure Type | Open |
| Outer Ring Width | 3.25 in, 82.55 mm |
| Inch/Metric | Metric |
| O.D. | 11.024 in, 280 mm |
| Bearing Material | Steel |
| Bearing Component | Assembly |
| Component | Assembly |
| Cage Type | Machined Window |
| Rolling Element | Cylindrical |
| Roller Material | Steel |
| Outer Diameter Type | Cylindrical |
| Bearing Type | Unmounted Roller Bearing |
| Overall Width | 3.25 in, 82.55 mm |
| Internal Clearance | R3 |
| Inner Ring Width | 3.25 in, 82.55 mm |
| O.D.Type | Cylindrical |
| I.D. | 7.087 in, 180 mm |
| Weight | 46.57 LB |
| EAN or UPC | 87796145450 |

