- Model 250 Multi-Point Lubricator
- Cartridge Only
- 250 cc
- Heavy-Duty Off Highway Grease, NLGI 2
| Model | 250 |
| Reservoir Capacity | 250 cc |
| NLGI No. | 2 |
| Temperature Range [Min] | -4 °F |
| Lubricator Type | Multi-Point |
| Temperature Range [Max] | 140 °F |
| Pressure [Max] | 360 psi |
| Lubricant Type | Heavy-Duty Off Highway |
| Component | Lubrication Cartridge |
| Thickener Type | Calcium Complex |
| Weight | 1.0 LB |
| EAN or UPC | 53893557892 |

