- Model 250 Multi-Point Lubricator
- Complete Unit
- 250 cc
- All Purpose Grease, NLGI 2
description
- C-power multi-point lubricators are a centralized lubrication system capable of delivery grease to up to six lubrication points.
features
- C-Power delivers small, consistent amounts of grease only
- Powered by electrochemical reactions or electromechanical drive units
- Interchangeable with other brands
- Can be filled with eight Timken formulated greases or more than 120 types of commercial lubricants
- Not all greases listed
| Lubricator Type | Multi-Point |
| Lubricant Type | All Purpose |
| Reservoir Capacity | 250 cc |
| Component | Complete Unit |
| NLGI No. | 2 |
| Temperature Range [Max] | 140 °F |
| Pressure [Max] | 360 psi |
| Model | 250 |
| Drive Type | Centralized Lubrication System |
| Thickener Type | Lithium Complex |
| Temperature Range [Min] | -4 °F |
| Weight | 2.2 LB |
| EAN or UPC | 53893558073 |

