description
- C-power multi-point lubricators are a centralized lubrication system capable of delivery grease to up to six lubrication points.
| Reservoir Capacity | 250 cc |
| Component | Complete Unit |
| Lubricator Type | Multi-Point |
| Temperature Range [Max] | 140 °F |
| Drive Type | Centralized Lubrication System |
| Pressure [Max] | 360 psi |
| Model | 250 |
| Temperature Range [Min] | -4 °F |
| Weight | 1.0 LB |
| EAN or UPC | 53893558219 |

