- Model 500 Multi-Point Lubricator
- Cartridge Only
- 500 cc
- Mill Grease, NLGI 2
| Lubricator Type | Multi-Point |
| Pressure [Max] | 360 psi |
| Temperature Range [Max] | 140 °F |
| Lubricant Type | Mill |
| Temperature Range [Min] | -4 °F |
| Reservoir Capacity | 500 cc |
| Model | 500 |
| Thickener Type | Calcium Complex |
| Component | Lubrication Cartridge |
| NLGI No. | 2 |
| Weight | 1.0 LB |
| EAN or UPC | 53893558240 |

