- Model 500 Multi-Point Lubricator
- Cartridge Only
- 500 cc
- Pillow Block Ball Bearing Grease, NLGI 2
| Reservoir Capacity | 500 cc |
| Temperature Range [Max] | 140 °F |
| Thickener Type | Polyurea |
| Temperature Range [Min] | -4 °F |
| Component | Lubrication Cartridge |
| Lubricant Type | Pillow Block Ball Bearing |
| Lubricator Type | Multi-Point |
| Model | 500 |
| Pressure [Max] | 360 psi |
| NLGI No. | 2 |
| Weight | 2.2 LB |
| EAN or UPC | 53893558295 |

