- Model 500 Multi-Point Lubricator
- Complete Unit
- 500 cc
- Mill Grease, NLGI 2
description
- C-power multi-point lubricators are a centralized lubrication system capable of delivery grease to up to six lubrication points.
| Lubricant Type | Mill |
| Reservoir Capacity | 500 cc |
| Temperature Range [Max] | 140 °F |
| Temperature Range [Min] | -4 °F |
| Model | 500 |
| Drive Type | Centralized Lubrication System |
| Thickener Type | Calcium Complex |
| Component | Complete Unit |
| NLGI No. | 2 |
| Lubricator Type | Multi-Point |
| Pressure [Max] | 360 psi |
| Weight | 1.0 LB |
| EAN or UPC | 53893558394 |

