- Model 101 Single Point Lubricator
- Complete Unit
- 120 cc
- Gas Powered
- Mill Grease, NLGI 2
description
- Filled with Timken Premium Mill Grease
applications
- Milling
- Steel mills
- Paper mills
- Aluminum mills
- Foundries
- Cement plants
- Power generation
- Off-road applications
- Mineral processing
features
- Delivers small, consistent amounts of grease or oil
- Powered by electrochemical reactions or electromechanical drive units
- Interchangeable with other brands
- Can be filled with nine Timken-formulated greases or more than 120 types of commercial lubricants
- Not all greases listed
| Component | Complete Unit |
| Lubricant Type | Mill |
| Lubricator Type | Single Point |
| Drive Type | Gas Powered |
| Thickener Type | Calcium Complex |
| NLGI No. | 2 |
| Temperature Range [Min] | 32 °F |
| Description | Filled with Timken Premium Mill Grease |
| Model | 101 |
| Pressure [Max] | 65 psi |
| Temperature Range [Max] | 104 °F |
| Reservoir Capacity | 120 cc |
| Weight | 1.213 LB |
| EAN or UPC | 53893983448 |

