- Model 101 Single Point Lubricator
- Complete Unit
- 120 cc
- Gas Powered
- Food Grade Grease, NLGI 2
description
- Filled with Timken Food Safe Grease
applications
- Food processing machinery
features
- Delivers small, consistent amounts of grease or oil
- Powered by electrochemical reactions or electromechanical drive units
- Interchangeable with other brands
- Can be filled with nine Timken-formulated greases or more than 120 types of commercial lubricants
- Not all greases listed
| Reservoir Capacity | 120 cc |
| Pressure [Max] | 65 psi |
| Temperature Range [Min] | 32 °F |
| Lubricator Type | Single Point |
| Model | 101 |
| Description | Filled with Timken Food Safe Grease |
| Thickener Type | Aluminum Complex |
| Drive Type | Gas Powered |
| Temperature Range [Max] | 104 °F |
| Lubricant Type | Food Grade |
| Component | Complete Unit |
| NLGI No. | 2 |
| Weight | 1.213 LB |
| EAN or UPC | 53893983455 |

