Skip to content Skip to navigation menu
G-Power Lubricator Activator

PG114000

G-Power Lubricator Activator
Item #101192963
  • Gray Color
  • 12 Month Discharge Rate
G-Power Lubricator Activator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color
  • 12 Month Discharge Rate

description

  • Gray - use for 12-month intervals

features

  • Dispenses lubricant volume of 120 cm³ during a period of one, three, six or twelve months, depending on operating conditions
  • Activator is screwed in the lubrication system and the eyelet torn off
Type Activator Screw
Use With G-Power Lubricators
Description Gray - use for 12-month intervals
Weight 0.024 LB
EAN or UPC 53893936888
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison