- Model 300
- 60 cc Reservoir Capacity
- NLGI Grade 2 Grease
- Battery Powered
applications
- Bearings
- Guideways
- Industrial components
features
- Helps extend equipment life
- A constant renewal of the lubricant helps ensure equipment availability
- Reliable, clean and precise lubrication around the clock
- Discharge periods from 1 to 12 months
- Lubricant volume 60 cc to 250 cc (2.03 oz to 8.45 oz)
- Operating conditions appropriate for indoor and outdoor temperatures
- Increases production uptime
- Continuous production processes and predictable maintenance intervals
- Continuous, low maintenance, long term lubrication
- Permanent supply of lube points with fresh lubricant
- Consistent lubrication increases equipment availability
- Energy cost reduction
- Increase plant safety
- Extended exchange intervals
- Reduced maintenance
- Time spent in danger zones is reduced
- Significantly reduces the risk of workplace accidents
| NLGI No. | 2 |
| Drive Type | Motorized, Variable Drive |
| Temperature Range [Min] | 14 °F |
| Model | 300 |
| Reservoir Capacity | N/A |
| Pressure [Max] | 75 psi |
| Temperature Range [Max] | 122 °F |
| Component | Drive Unit |
| Weight | 1.152 LB |
| EAN or UPC | 53893971414 |

