- Model 300 Single Point Lubricator
- Cartridge Only
- 250 cc
- Food Grade Grease, NLGI 2
description
- Filled with Timken Food Safe Grease
features
- Delivers small, consistent amounts of grease or oil
- Powered by electrochemical reactions or electromechanical drive units
- Interchangeable with other brands
- Can be filled with nine Timken-formulated greases or more than 120 types of commercial lubricants
- Not all greases listed
| Thickener Type | Aluminum Complex |
| Lubricator Type | Single Point |
| Component | Lubrication Cartridge |
| Reservoir Capacity | 250 cc |
| Description | Filled with Timken Food Safe Grease |
| Lubricant Type | Food Grade |
| Pressure [Max] | 75 psi |
| NLGI No. | 2 |
| Temperature Range [Min] | 14 °F |
| Model | 300 |
| Temperature Range [Max] | 122 °F |
| Weight | 1.738 LB |
| EAN or UPC | 53893983875 |

