- Spherical Roller Bearing
- Concentric (Set Screw), Double-Collar Locking Device
- 1 15/16 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Shaft Tollerance | + 0.00/-0.0015 in |
| Dynamic Load Capacity | 117 kN, 26300 lbs |
| Shaft Dia. | 1 15/16 in |
| Seal Type | Triple-Lip Viton |
| Bearing Insert Locking Type | CL Series |
| Speed (Oil Lubrication) | 2400 rpm |
| Bearing Design | Solid-Block Mounted |
| Bearing Insert Bore Series | 22210 |
| Radial Internal Clearance [Min] | 0.0016 in, 0.040 mm |
| Housing Style | Piloted Flange Cartridge |
| Bearing Type | Spherical Roller |
| Locking Device | Concentric (Set Screw) Lock, Double-Collar |
| Speed (Grease Lubrication) | 2400 rpm |
| Static Load Capacity | 118 kN, 26600 lbs |
| Radial Internal Clearance [Max] | 0.0026 in, 0.065 mm |
| Housing Material | Cast-Steel |
| Weight | 10.0 LB |
| EAN or UPC | 883450016773 |

