- Spherical Roller Bearing
- Concentric (Set Screw), Double-Collar Locking Device
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Series | 5000 |
| Bearing Design | Solid-Block Mounted |
| Locking Device | Concentric (Set Screw) Lock, Double-Collar |
| Bearing Type | Spherical Roller Bearing |
| Expansion or Non-Expansion | Expansion (Floating) |
| Bearing Insert Bore Series | 22218 |
| Housing Material | Cast Steel |
| Seal Type | DuPont Teflon Labyrinth |
| Weight | 134.887 LB |
| EAN or UPC | 883450562614 |

