- Spherical Roller Bearing
- Concentric (Set Screw), Double-Collar Locking Device
- 5 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Locking Device | Concentric (Set Screw) Lock, Double-Collar |
| Static Load Capacity | 945 kN, 212000 lbs |
| Shaft Dia. | 5 in |
| Bearing Design | Solid-Block Mounted |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Seal Type | Triple-Lip Nitrile Rubber |
| Inch/Metric | Inch |
| Radial Internal Clearance [Min] | 0.0037 in, 0.095 mm |
| Radial Internal Clearance [Max] | 0.0057 in, 0.145 mm |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Steel |
| Speed (Oil Lubrication) | 700 rpm |
| Bearing Insert Locking Type | CL Series |
| Dynamic Load Capacity | 757 kN, 170000 lbs |
| Speed (Grease Lubrication) | 700 rpm |
| Bearing Insert Bore Series | 22226 |
| Series | 5000 |
| Weight | 115.0 LB |
| EAN or UPC | 883450301749 |

