Skip to content Skip to navigation menu
Timken Co.QAAMC18A304ST

QAAMC18A304ST

CL Series Concentric Lock Cast-Steel Cartridge Unit
Item #105635975
  • Spherical Roller Bearing
  • Concentric (Set Screw), Double-Collar Locking Device
  • 3 1/4 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Timken Co.QAAMC18A304ST
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Concentric (Set Screw), Double-Collar Locking Device
  • 3 1/4 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Radial Internal Clearance [Min] 0.0024 in, 0.06 mm
Bearing Type Spherical Roller
Speed (Grease Lubrication) 2000 rpm
Shaft Dia. 3 1/4 in
Bearing Insert Locking Type CL Series
Locking Device Concentric (Set Screw) Lock, Double-Collar
Housing Material Cast-Steel
Housing Style Cartridge Block
Bearing Design Solid-Block Mounted
Speed (Oil Lubrication) 2400 rpm
Shaft Tollerance + 0.00/-0.0030 in
Dynamic Load Capacity 335 kN, 79700 lbs
Static Load Capacity 388 kN, 87200 lbs
Bearing Insert Bore Series 22218
Seal Type DuPont Teflon Labyrinth
Radial Internal Clearance [Max] 0.0039 in, 0.1 mm
Weight 26.0 LB
EAN or UPC 883450286053
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison