Skip to content Skip to navigation menu
Timken Co.QAAMH15A215SEN

QAAMH15A215SEN

CL Series Concentric Lock Cast-Steel Hanger Unit
Item #110857185
  • Spherical Roller Bearing
  • Concentric (Set Screw), Double-Collar Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Timken Co.QAAMH15A215SEN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing
  • Concentric (Set Screw), Double-Collar Locking Device
  • 2 15/16 in Shaft Diameter
  • Cast-Steel Housing Material
  • Solid-Block Mounted Bearing Design
Shaft Dia. 2.9375 in
Locking Device Concentric (Set Screw) Lock, Double-Collar
Housing Style Hanger Block
Radial Internal Clearance [Max] 0.0031 in, 0.080 mm
Shaft Tollerance + 0.00/-0.0020 in
Dynamic Load Capacity 222 kN, 49900 lbs
Static Load Capacity 240 kN, 54100 lbs
Speed (Oil Lubrication) 1600 rpm
Bearing Type Spherical Roller
Radial Internal Clearance [Min] 0.002 in, 0.050 mm
Seal Type Triple-Lip Viton
Expansion or Non-Expansion Expansion (Floating)
Bearing Design Solid-Block Mounted
Speed (Grease Lubrication) 1600 rpm
Housing Material Cast-Steel
Bearing Insert Bore Series 22215
Bearing Insert Locking Type CL Series
Weight 22.0 LB
EAN or UPC 883450412773
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison