- Spherical Roller Bearing
- Concentric (Set Screw), Double-Collar Locking Device
- 3 in Shaft Diameter
- Cast-Steel Housing Material
- Solid-Block Mounted Bearing Design
| Speed (Grease Lubrication) | 1600 rpm |
| Bearing Type | Spherical Roller |
| Radial Internal Clearance [Max] | 0.0031 in, 0.080 mm |
| Radial Internal Clearance [Min] | 0.002 in, 0.050 mm |
| Seal Type | Triple-Lip Nitrile Rubber |
| Bearing Insert Bore Series | 22215 |
| Bearing Insert Locking Type | CL Series |
| Shaft Dia. | 3 in |
| Housing Style | Hanger Block |
| Housing Material | Cast-Steel |
| Speed (Oil Lubrication) | 1600 rpm |
| Locking Device | Concentric (Set Screw) Lock, Double-Collar |
| Shaft Tollerance | + 0.00/-0.0020 in |
| Dynamic Load Capacity | 222 kN, 49900 lbs |
| Static Load Capacity | 240 kN, 54100 lbs |
| Bearing Design | Solid-Block Mounted |
| Weight | 22.0 LB |
| EAN or UPC | 883450412926 |

