Timken Co.
QAAPX13A207STHT
High Temp Grease CL Series Concentric Lock Cast-Steel Pillow Block
Item #112521062
- Spherical Roller Bearing
- 4-Bolt Pillow Block
- Concentric (Set Screw) Lock, Double-Collar Locking Device
- 2 7/16 in Shaft Diameter
- Cast-Steel Housing Material
| Bearing Insert Bore Series | 22213 |
| Dynamic Load Capacity | 206 kN, 46400 lbs |
| Series | 5000 Series |
| Additional Features | High-Temp Grease |
| Radial Internal Clearance [Min] | 0.0016 in, 0.040 mm |
| Seal Type | DuPont Teflon Labyrinth |
| Shaft Dia. | 2.4375 in |
| Static Load Capacity | 216 kN, 48600 lbs |
| Bearing Insert Locking Type | CL Series |
| Bearing Type | Spherical Roller |
| Shaft Tollerance | + 0.00/-0.0015 in |
| Speed (Oil Lubrication) | 3200 rpm |
| Pillow Block Type | 4-Bolt |
| Housing Material | Cast-Steel |
| Locking Device | Concentric (Set Screw) Lock, Double-Collar |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Max] | 0.0026 in, 0.065 mm |
| Inch/Metric | Inch Bore |
| Speed (Grease Lubrication) | 2800 rpm |
| Weight | 27.37 LB |
| EAN or UPC | 883450475952 |
