- Spherical Roller Bearing
- 2-Bolt Pillow Block
- Concentric (Set Screw) Lock, Double-Collar Locking Device
- 4 1/2 in Shaft Diameter
- Cast-Steel Housing Material
| Shaft Dia. | 4.5 in |
| Radial Internal Clearance [Max] | 0.0047 in, 0.120 mm |
| Seal Type | Triple-Lip Nitrile Rubber |
| Locking Device | Concentric (Set Screw) Lock, Double-Collar |
| Style | SN-Style |
| Bearing Type | Spherical Roller Bearing |
| Speed (Oil Lubrication) | 900 rpm |
| Bearing Insert Locking Type | CL Series |
| Shaft Tollerance | + 0.00/-0.0050 in |
| Speed (Grease Lubrication) | 900 rpm |
| Dynamic Load Capacity | 555 kN, 125000 lbs |
| Bearing Design | Solid-Block Mounted |
| Radial Internal Clearance [Min] | 0.003 in, 0.075 mm |
| Pillow Block Type | 2-Bolt |
| Expansion or Non-Expansion | Expansion (Floating) |
| Inch/Metric | Inch Bore |
| Static Load Capacity | 653 kN, 147000 lbs |
| Bearing Insert Bore Series | 22222 |
| Housing Material | Cast-Steel |
| Weight | 69.0 LB |
| EAN or UPC | 883450352192 |

